Overview
Mfr description
GT600X50 TIGERFLEX "GT" HOSE 6"X50'
- Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
Specifications
- Product TypesGT™ Series PVC Ducting/Material Handling Hose
- Nominal Hose Inner Diameter
- Working Pressure3 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialFlexible PVC
- ColorTransparent
- Typical ApplicationsCable protection, Drain lines, Ducting, ventilation and fume removal, Dust collection, Material handling - light duty
- Manufacturer Upc Number822353018453
- UPC_NO822353018453
- Reinforcement MaterialPVC Helical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data