Overview
Mfr description
GTFE300X100 TIGERFLEX GTFE FOOD 3"X100'
- Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Exposed rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
Specifications
- Product TypesGTFE™ Series Food Grade PVC Ducting/Material Handling Hose with Grounding Wire
- Nominal Hose Inner Diameter
- Working Pressure5 psi
- Additional DetailsWith embedded grounding wire Made in the USA
- ManufacturerName (description attribute)Kuriyama
- ColorTransparent
- Typical ApplicationsDucting, ventilation and fume removal, Food grade blower and ducting systems, Material handling - light duty, Pharmaceutical product transfer
- Manufacturer Upc Number822353063682
- UPC_NO822353063682
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data