Motion
GTG150X50
GTG150X50 GTG™ Series 1 1/2 in. ID and 50 ft Standard Length PVC Ducting/Material Handling Hose
Mi Item #10917922
MFR #GTG150X50
Price$4.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GTG150X50 GTG™ Series 1 1/2 in. ID and 50 ft Standard Length PVC Ducting/Material Handling Hose
Mi Item #10917922
MFR #GTG150X50

Mfr description
GTG150X50 TIGERFLEX GTG GREY 1-1/2"X50'
  • Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Anti-Microbial Tube - Inhibits growth of bacteria, fungi, mold and yeast. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.96/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    PVC
  • Hose Type
    PVC Ducting/Material Handling Hose
  • Manufacturer Upc Number
    822353060896
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    GTG™ Series PVC Ducting/Material Handling Hose
  • Typical Applications
    Cable protection, Drain lines, Ducting, ventilation and fume removal, Dust collection, Material handling - light duty
  • UPC_NO
    822353060896
  • Working Pressure
    7 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)