Motion
GTG300X50
GTG300X50 GTG™ Series 3 in. ID and 50 ft Standard Length PVC Ducting/Material Handling Hose
MI ITEM #10917925
MFR #GTG300X50
Price$10.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GTG300X50 GTG™ Series 3 in. ID and 50 ft Standard Length PVC Ducting/Material Handling Hose
MI ITEM #10917925
MFR #GTG300X50

Mfr description
GTG300X50 TIGERFLEX GTG GREY 3" X 50'
  • Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Anti-Microbial Tube - Inhibits growth of bacteria, fungi, mold and yeast. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.51/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    PVC
  • Hose Type
    PVC Ducting/Material Handling Hose
  • Manufacturer Upc Number
    822353059210
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    GTG™ Series PVC Ducting/Material Handling Hose
  • Typical Applications
    Cable protection, Drain lines, Ducting, ventilation and fume removal, Dust collection, Material handling - light duty
  • UPC_NO
    822353059210
  • Working Pressure
    5 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)