Motion
HA BRASS075
HA BRASS075 1/2 to 3/4 in. Size Range Brass Handle Set for Quick-Acting Coupling
Mi Item #10917939
MFR #HA BRASS075
Price$7.36/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HA BRASS075 1/2 to 3/4 in. Size Range Brass Handle Set for Quick-Acting Coupling
Mi Item #10917939
MFR #HA BRASS075

Mfr description
HA BRASS075 HA BRASS075 HNDLE,PIN,RING P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.36/st

Specifications

Dimensions

  • Weight
    0.10 lb

Details

  • Manufacturer Upc Number
    822353128251
  • Material
    Brass
  • Type
    Handle Set
  • UPC_NO
    822353128251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)