Motion
HDAL-A801
Elbow & Straight Adapter - Straight
MI ITEM #10917958
MFR #HDAL-A801
Price$360.44/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
MI ITEM #10917958
MFR #HDAL-A801

Mfr description
HDAL-A801 HD ALUMINUM PART A 8" ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.44/pc

Specifications

Dimensions

  • Coupling Size
    8.0000 in
  • Size
    8
  • Thread Size
    8.0000 NPT
  • Weight
    9.48 lbs

Details

  • Application
    Agriculture, industrial, petroleum, construction, Irrigation
  • Body Material
    Aluminum
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • End Type 2
    Female NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Manufacturer Upc Number
    822353138991
  • Material
    Aluminum
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Aluminum Part A Male Adapter x Female NPT
  • Standards Met
    Mil-Spec A-A-59326
  • Style
    Part A
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353138991
  • With Screen
    No
  • Working Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)