Motion
HDAL-DP801
Plug - Plug
MI ITEM #10917962
MFR #HDAL-DP801
Price$224.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - Plug
MI ITEM #10917962
MFR #HDAL-DP801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.32/pc

Specifications

Dimensions

  • Coupling Size
    8.0000 in
  • Size
    8 in
  • Weight
    5.00 lb

Details

  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Body Material
    Aluminum
  • Coupling Connection Type
    Dust Plug
  • Coupling Gender
    Male
  • End Type
    Dust Plug
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Plug
  • For Use With
    Cam and Groove Coupler
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353162729
  • Material
    Aluminum
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Aluminum Part DP Dust Plugs
  • Standards Met
    Mil-Spec A-A-59326
  • Style
    Dust Plug
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353162729
  • With Screen
    No
  • Working Pressure
    50 psi

Overview

Mfr description
HDAL-DP801 HD ALUMINUM PART DP 8" COUPLE
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought