Motion
HEX-SPN050
Hose & Tubing Accessory - Zinc-Plated Steel Material, 1/2 in Hose ID, Male
MI ITEM #10917964
MFR #HEX-SPN050
Price$5.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Zinc-Plated Steel Material, 1/2 in Hose ID, Male
MI ITEM #10917964
MFR #HEX-SPN050

Mfr description
HEX-SPN050 HEX STEEL PLATED NIPPLE 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.95/pc

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    1/2
  • Thread Size
    1/2 NPT
  • Weight
    0.14 lb

Details

  • Application
    Low pressure suction and discharge applications
  • Coating
    Zinc Plated
  • Compatible Banding Types
    ClampedCrimped
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Upc Number
    822353100929
  • Material
    Zinc-Plated Steel
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 psi, 8.62 bar
  • Port Gender
    Male
  • Product Types
    Hose Nipple (Hex Zinc Plated Steel) NPT Threads
  • Standards Met
    ASTM A53 B
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353100929
  • Working Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)