Motion
HEX-SPN075
HEX-SPN075 3/4 in. Size Hose Nipple (Hex Zinc Plated Steel) NPT Thread
MI ITEM #10917965
MFR #HEX-SPN075
List Price$5.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEX-SPN075 3/4 in. Size Hose Nipple (Hex Zinc Plated Steel) NPT Thread
MI ITEM #10917965
MFR #HEX-SPN075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.47/pc for your price

Overview

Mfr description
HEX-SPN075 HEX STEEL PLATED NIPPLE 3/4"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Zinc-Plated Steel
  • Size
    3/4
  • Manufacturer Upc Number
    822353100936
  • UPC_NO
    822353100936
  • Type
    Hose Nipple
  • Weight
    0.22 lb
  • Working Pressure
    125 psi
  • Product Types
    Hose Nipple (Hex Zinc Plated Steel) NPT Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought