Motion
HEX-SPN125
Hose & Tubing Accessory - Zinc-Plated Steel Material, 1-1/4 in Hose ID, Male
MI ITEM #10917966
MFR #HEX-SPN125
Price$8.70/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Zinc-Plated Steel Material, 1-1/4 in Hose ID, Male
MI ITEM #10917966
MFR #HEX-SPN125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.70/pc

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • End 2 Size
    1.2500 in
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1 1/4
  • Thread Size
    1-1/4 in
  • Weight
    0.56 lb

Details

  • Additional Details
    Hex design allows for tighterning with wrench, Multi-serrated barb design allows for secure hose grip when properly clamped or crimped, Complies with ASTM A53 B welded pipe
  • Application
    Low pressure suction and discharge applications
  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Upc Number
    822353115077
  • Material
    Zinc-Plated Steel
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 psi, 8.62 bar
  • Port Gender
    Male
  • Product Types
    Hose Nipple (Hex Zinc Plated Steel) NPT Threads
  • Standards Met
    ASTM A53 B
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353115077
  • Working Pressure
    125 psi

Overview

Mfr description
HEX-SPN125 HEX STEEL PLATED NIPPLE 1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought