Motion
HEX-STN050
HEX-STN050 1/2 in. Size Hose Nipple (Hex Plain. Steel) NPT Thread
Mi Item #10917967
MFR #HEX-STN050
Price$5.59/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEX-STN050 1/2 in. Size Hose Nipple (Hex Plain. Steel) NPT Thread
Mi Item #10917967
MFR #HEX-STN050

Mfr description
HEX-STN050 HEX PLAIN STEEL NIPPLE 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.59/pc

Specifications

Dimensions

  • Size
    1/2
  • Weight
    0.14 lb

Details

  • Manufacturer Upc Number
    822353100899
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Plain Steel
  • Product Types
    Hose Nipple (Hex Plain Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353100899
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)