Motion
HEX-STN100
HEX-STN100 1 in. Size Hose Nipple (Hex Plain. Steel) NPT Thread
MI ITEM #10917969
MFR #HEX-STN100
List Price$9.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEX-STN100 1 in. Size Hose Nipple (Hex Plain. Steel) NPT Thread
MI ITEM #10917969
MFR #HEX-STN100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.57/pc for your price

Overview

Mfr description
HEX-STN100 HEX PLAIN STEEL NIPPLE 1"

Specifications

  • Type
    Hose Nipple
  • Product Types
    Hose Nipple (Hex Plain Steel) NPT Threads
  • Size
    1
  • Working Pressure
    125 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353100912
  • UPC_NO
    822353100912
  • Material
    Plain Steel
  • Weight
    0.32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought