Motion
HEX-STN125
HEX-STN125 1 1/4 in. Size Hose Nipple (Hex Plain. Steel) NPT Thread
MI ITEM #10917970
MFR #HEX-STN125
List Price$8.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEX-STN125 1 1/4 in. Size Hose Nipple (Hex Plain. Steel) NPT Thread
MI ITEM #10917970
MFR #HEX-STN125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.14/pc for your price

Overview

Mfr description
HEX-STN125 HEX PLAIN STEEL NIPPLE 1-1/4"

Specifications

  • Type
    Hose Nipple
  • Product Types
    Hose Nipple (Hex Plain Steel) NPT Threads
  • Size
    1 1/4
  • Working Pressure
    125 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353112854
  • UPC_NO
    822353112854
  • Material
    Plain Steel
  • Weight
    0.56 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought