Motion
HEX-STN200
Hose End - Steel Material, 2 in Hose ID
Mi Item #10917971
MFR #HEX-STN200
Price$11.75/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 2 in Hose ID
Mi Item #10917971
MFR #HEX-STN200

Mfr description
HEX-STN200 HEX PLAIN STEEL NIPPLE 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.75/pc

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Thread Size
    2 in

Details

  • Configuration
    Straight
  • Material
    Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Type
    Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)