Motion
HPBU-MF12X20
HPBU-MF12X20 HPBU Series 3/4 in. Hose ID and 20 ft. Assembled Length Blue Cover 3,000 PSI Hose Assembly
Mi Item #10917987
MFR #HPBU-MF12X20
Price$321.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HPBU-MF12X20 HPBU Series 3/4 in. Hose ID and 20 ft. Assembled Length Blue Cover 3,000 PSI Hose Assembly
Mi Item #10917987
MFR #HPBU-MF12X20

Mfr description
HPBU-MF12X20 3000 PSI SEWER HOSE 3/4X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.89/pc

Specifications

Details

  • Additional Details
    Made in USA
  • Color
    Blue
  • Manufacturer Upc Number
    822353211540
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series HPBU Blue Cover 3,000 PSI Hose Assemblies
  • Type
    Hose Assemblies
  • UPC_NO
    822353211540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)