Motion
HS1134-04X100

KURIYAMA OF AMERICA
HS1134-04X100

HS1134-04X100 POLYAIR® HS1134 Series 100 in. ft Standard Length Coils, 0.500 in. Nominal OD, and 1/4 in. Nominal ID Multi-Purpose Air Hose Assembly
Mi Item #10918000
MFR #HS1134-04X100
Price$130.64/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1134-04X100

HS1134-04X100 POLYAIR® HS1134 Series 100 in. ft Standard Length Coils, 0.500 in. Nominal OD, and 1/4 in. Nominal ID Multi-Purpose Air Hose Assembly
Mi Item #10918000
MFR #HS1134-04X100

Mfr description
HS1134-04X100 ASSEMBLY 1/4"X100' RED MXM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.64/pc

Specifications

Details

  • Color
    Red
  • Manufacturer Upc Number
    822353081747
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYAIR® Series HS1134 Multi-Purpose Air Hose Assemblies
  • Type
    Multi-Purpose Air Hose
  • UPC_NO
    822353081747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)