Motion
HS1134-05X100

KURIYAMA OF AMERICA
HS1134-05X100

HS1134-05X100 POLYAIR® HS1134 Series 100 in. ft Standard Length Coils, 0.625 in. Nominal OD, and 5/16 in. Nominal ID Multi-Purpose Air Hose Assembly
Mi Item #10918002
MFR #HS1134-05X100
Price$177.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1134-05X100

HS1134-05X100 POLYAIR® HS1134 Series 100 in. ft Standard Length Coils, 0.625 in. Nominal OD, and 5/16 in. Nominal ID Multi-Purpose Air Hose Assembly
Mi Item #10918002
MFR #HS1134-05X100

Mfr description
HS1134-05X100 ASSEMBLY 5/16"X100'RED MXM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.66/pc

Specifications

Details

  • Color
    Red
  • Manufacturer Upc Number
    822353088005
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYAIR® Series HS1134 Multi-Purpose Air Hose Assemblies
  • Type
    Multi-Purpose Air Hose
  • UPC_NO
    822353088005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)