Specifications
Dimensions
- Nominal Hose Inner Diameter0.5000 in
Details
- ColorRed
- Manufacturer Upc Number822353085349
- ManufacturerName (description attribute)Kuriyama
- Product TypesPOLYAIR® Series HS1134 Multi-Purpose Air Hose Assemblies
- TypeMulti-Purpose Air Hose
- UPC_NO822353085349
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)