Motion
HS1134E-12X100

KURIYAMA OF AMERICA
HS1134E-12X100

HS1134E-12X100 POLYAIR® HS1134 Series 100 in. ft Standard Length Coils, 1.125 in. Nominal OD, and 3/4 in. Nominal ID Multi-Purpose Air Hose Assembly
MI ITEM #10918012
MFR #HS1134E-12X100
List Price$459.50/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1134E-12X100

HS1134E-12X100 POLYAIR® HS1134 Series 100 in. ft Standard Length Coils, 1.125 in. Nominal OD, and 3/4 in. Nominal ID Multi-Purpose Air Hose Assembly
MI ITEM #10918012
MFR #HS1134E-12X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$459.50/pc for your price

Overview

Mfr description
HS1134E-12X100 ASSEMBLY 3/4"X100' RED MX

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYAIR® Series HS1134 Multi-Purpose Air Hose Assemblies
  • Type
    Multi-Purpose Air Hose
  • Manufacturer Upc Number
    822353087978
  • UPC_NO
    822353087978
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text