Motion
HS1134E-12X25

KURIYAMA OF AMERICA
HS1134E-12X25

HS1134E-12X25 POLYAIR® HS1134 Series 25 in. ft Standard Length Coils, 1.125 in. Nominal OD, and 3/4 in. Nominal ID Multi-Purpose Air Hose Assembly
MI ITEM #10918013
MFR #HS1134E-12X25
Price$139.73/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1134E-12X25

HS1134E-12X25 POLYAIR® HS1134 Series 25 in. ft Standard Length Coils, 1.125 in. Nominal OD, and 3/4 in. Nominal ID Multi-Purpose Air Hose Assembly
MI ITEM #10918013
MFR #HS1134E-12X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.73/pc

Specifications

Details

  • Color
    Red
  • Manufacturer Upc Number
    822353088012
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYAIR® Series HS1134 Multi-Purpose Air Hose Assemblies
  • Type
    Multi-Purpose Air Hose
  • UPC_NO
    822353088012

Overview

Mfr description
HS1134E-12X25 ASSEMBLY 3/4"X25'RED MXM N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought