Motion
HS1134F-16X50

KURIYAMA OF AMERICA
HS1134F-16X50

HS1134F-16X50 POLYAIR® HS1134 Series 50 in. ft Standard Length Coils, 1.406 in. Nominal OD, and 1 in. Nominal ID Multi-Purpose Air Hose Assembly
Mi Item #10918017
MFR #HS1134F-16X50
Price$301.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1134F-16X50

HS1134F-16X50 POLYAIR® HS1134 Series 50 in. ft Standard Length Coils, 1.406 in. Nominal OD, and 1 in. Nominal ID Multi-Purpose Air Hose Assembly
Mi Item #10918017
MFR #HS1134F-16X50

Mfr description
HS1134F-16X50 ASSEMBLY 1"X50' RED MXM NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.06/pc

Specifications

Details

  • Color
    Red
  • Manufacturer Upc Number
    822353088937
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYAIR® Series HS1134 Multi-Purpose Air Hose Assemblies
  • Type
    Multi-Purpose Air Hose
  • UPC_NO
    822353088937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)