Overview
Mfr description
HS1236-04X25 TUNDRA AIR BLUE 1/4"X25'ASM
Specifications
- Hose TypeHigh Grade Low Temperature Air Hose Assembly
- Additional DetailsHigh Grade Low Temperature Air Hose Assemblies (with Rubber Bend Restrictors) 1/4" and 3/8" sizes only
- Working Pressure300 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesSeries HS1236 Tundra-Air® Low Temperature PVC Air Hose
- TypeLow Temperature Air Hose Assembly
- Manufacturer Upc Number822353141342
- UPC_NO822353141342
- ColorBlue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data