Motion
HS1236-06X50
HS1236-06X50 Tundra-Air® HS1236 Series 0.625 in. OD and 50 ft Assembled Lengths Low Temperature PVC Air Hose
Mi Item #10918067
MFR #HS1236-06X50
Price$98.01/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS1236-06X50 Tundra-Air® HS1236 Series 0.625 in. OD and 50 ft Assembled Lengths Low Temperature PVC Air Hose
Mi Item #10918067
MFR #HS1236-06X50

Mfr description
HS1236-06X50 TUNDRA AIR BLUE 3/8"X50'ASM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.01/pc

Specifications

Details

  • Additional Details
    High Grade Low Temperature Air Hose Assemblies (with Rubber Bend Restrictors) 1/4" and 3/8" sizes only
  • Color
    Blue
  • Hose Type
    High Grade Low Temperature Air Hose Assembly
  • Manufacturer Upc Number
    822353116555
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series HS1236 Tundra-Air® Low Temperature PVC Air Hose
  • Type
    Low Temperature Air Hose Assembly
  • UPC_NO
    822353116555
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)