Motion
HS1317-16X100

KURIYAMA OF AMERICA
HS1317-16X100

HS1317-16X100 HS1317 Series 1.297 in. OD and 100 ft Assembled Lengths Heavy Duty Reinforced Green PVC Water Hose Assembly
MI ITEM #10918071
MFR #HS1317-16X100
List Price$534.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1317-16X100

HS1317-16X100 HS1317 Series 1.297 in. OD and 100 ft Assembled Lengths Heavy Duty Reinforced Green PVC Water Hose Assembly
MI ITEM #10918071
MFR #HS1317-16X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$534.25/pc for your price

Overview

Mfr description
HS1317-16X100 ASSEMBLY GHT GREEN 1"X100'

Specifications

  • Working Pressure
    125 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series HS1317 Heavy Duty Reinforced Green PVC Water Hose Assemblies
  • Type
    Heavy Duty Reinforced Hose Assemblies
  • Manufacturer Upc Number
    822353140840
  • UPC_NO
    822353140840
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought