Motion
HS5094-04X25
HS5094-04X25 PNEU-THANE™ HS5094 Series 0.395 in. OD and 25 ft Assembled Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #10918074
MFR #HS5094-04X25
Price$81.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS5094-04X25 PNEU-THANE™ HS5094 Series 0.395 in. OD and 25 ft Assembled Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #10918074
MFR #HS5094-04X25

Mfr description
HS5094-04X25 RED P/U ASSEMBLY 1/4"X25'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.36/pc

Specifications

Details

  • Additional Details
    Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Color
    Red
  • Hose Type
    Reinforced Polyurethane Pneumatic Air Tool Hose
  • Manufacturer Upc Number
    822353107744
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    PNEU-THANE™ Series HS5094 Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Type
    Pneumatic Air Tool Hose
  • UPC_NO
    822353107744
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)