Motion
HS5094-06X25
HS5094-06X25 PNEU-THANE™ HS5094 Series 0.560 in. OD and 25 ft Assembled Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #10918076
MFR #HS5094-06X25
List Price$113.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS5094-06X25 PNEU-THANE™ HS5094 Series 0.560 in. OD and 25 ft Assembled Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #10918076
MFR #HS5094-06X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.96/pc for your price

Overview

Mfr description
HS5094-06X25 RED P/U ASSEMBLY 3/8"X25'

Specifications

  • Hose Type
    Reinforced Polyurethane Pneumatic Air Tool Hose
  • Additional Details
    Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    PNEU-THANE™ Series HS5094 Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Type
    Pneumatic Air Tool Hose
  • Manufacturer Upc Number
    822353107775
  • UPC_NO
    822353107775
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought