Motion
HS5096-04X25
HS5096-04X25 PNEU-THANE™ HS5096 Series 0.395 in. Nominal OD and 25 ft Assembled Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #10918077
MFR #HS5096-04X25
Price$81.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS5096-04X25 PNEU-THANE™ HS5096 Series 0.395 in. Nominal OD and 25 ft Assembled Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #10918077
MFR #HS5096-04X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.36/pc

Specifications

Details

  • Additional Details
    Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Color
    Blue
  • Hose Type
    Reinforced Polyurethane Pneumatic Air Tool Hose
  • Manufacturer Upc Number
    822353107805
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    PNEU-THANE™ Series HS5096 Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Type
    Pneumatic Air Tool Hose
  • UPC_NO
    822353107805
  • Working Pressure
    250 psi

Overview

Mfr description
HS5096-04X25 BLUE P/U ASSEMBLY 1/4"X25'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought