Motion
HTS4100-187X25

KURIYAMA OF AMERICA
HTS4100-187X25

HTS4100-187X25 HTS4100 Series 5.50 in. Min. Inside Bend Radius Stainless Steel Interlocked Rough Bore Hose (Unpacked)
Mi Item #10918157
MFR #HTS4100-187X25
Price$21.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTS4100-187X25

HTS4100-187X25 HTS4100 Series 5.50 in. Min. Inside Bend Radius Stainless Steel Interlocked Rough Bore Hose (Unpacked)
Mi Item #10918157
MFR #HTS4100-187X25

Mfr description
HTS4100-187X25 1-7/8"X25'ST-STL UNLD INT
  • Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Flexible - corrugations allow for greater flexibility than lined metal hose. Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant- can withstand very high temperatures allowing for the transfer of hot materials. Full Vacuum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.91/ft

Specifications

Details

  • Application
    Abrasive material handling, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Bulk truck and railcar unloading, Dry bulk transfer, Fly ash and soda handling, Grain handling, Protective armor/shielding for hoses, Transfer of high temperature air, gasses and materials, Truck tailpipe exhaust, Vacuum trucks and equipment
  • Hose Covering Material
    304 Stainless Steel
  • Hose Type
    Extra Light Weight
  • Manufacturer Upc Number
    822353104750
  • Product Type
    Flexible Ducting Hose
  • Product Types
    HTS4100 Series Stainless Steel Interlocked Rough Bore Hose (Unpacked)
  • Type
    Unlined Interlocked Metal Hose
  • UPC_NO
    822353104750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)