Motion
HTS4150-400X25

KURIYAMA OF AMERICA
HTS4150-400X25

4" x 25' Stainless Steel Unlined Interlock Hose
Mi Item #10918174
MFR #HTS4150-400X25
Price$27.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTS4150-400X25

4" x 25' Stainless Steel Unlined Interlock Hose
Mi Item #10918174
MFR #HTS4150-400X25

Mfr description
HTS4150-400X25 4"X 25' ST-STL UNLD INTLK
  • Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Flexible - corrugations allow for greater flexibility than lined metal hose. Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant- can withstand very high temperatures allowing for the transfer of hot materials. Full Vacuum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.01/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter
    4 in

Details

  • Application
    Abrasive material handling, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Bulk truck and railcar unloading, Dry bulk transfer, Fly ash and soda handling, Grain handling, Protective armor/shielding for hoses, Transfer of high temperature air, gasses and materials, Truck tailpipe exhaust, Vacuum trucks and equipment
  • Hose Type
    Light Weight
  • Manufacturer Upc Number
    822353136492
  • Product Type
    Flexible Ducting Hose
  • Product Types
    HTS4150 Series Stainless Steel Interlocked Rough Bore Hose (Unpacked)
  • Type
    Interlocked Rough Bore Hose
  • UPC_NO
    822353136492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)