Overview
Mfr description
HTS4200-400X10TOE 4"X10' ST-STL UNLD ASS
Specifications
- Product TypesRough Bore (Unlined) "Multi-Flex" Hose Metal Hose To Go™ Program
- TypeHose Tec® brand pre-welded hose assemblies
- Hose Covering MaterialStainless Steel
- Hose TypeRough Bore (Unlined) "Multi-Flex" Hose
- Manufacturer Upc Number822353138212
- ColorSilver
- Additional DetailsHose Tec® TOUGH METAL HOSE™ Stainless metal hose assemblies in stock for immediate delivery and use! Hoses include pre-welded stainless threaded NPT (TOE) ends.
- UPC_NO822353138212
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data