Specifications
Details
- Additional DetailsHose Tec® TOUGH METAL HOSE™ Stainless metal hose assemblies in stock for immediate delivery and use! No Welding required!
- Hose TypeSmooth Bore (Lined) "Multi-Flex" Hose
- Manufacturer Upc Number822353138564
- ManufacturerName (description attribute)Kuriyama
- Product TypesSmooth Bore (Lined) "Smooth Flow" Hose Metal Hose To Go™ Program
- Typical ApplicationsAbrasive material handling, Bulk truck and railcar unloading, Dry bulk transfer, Grain handling, Transfer of high temperature air, gasses and materials, Plastic Pellet Transfer
- UPC_NO822353138564
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)