Overview
Mfr description
HTSS5180-400X25TOE 4"X25'OAL SS5180 STOE
Specifications
- Product TypesSmooth Bore (Lined) "Smooth Flow" Hose Metal Hose To Go™ Program
- Hose TypeSmooth Bore (Lined) "Multi-Flex" Hose
- Additional DetailsHose Tec® TOUGH METAL HOSE™ Stainless metal hose assemblies in stock for immediate delivery and use! No Welding required!
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsAbrasive material handling, Bulk truck and railcar unloading, Dry bulk transfer, Grain handling, Transfer of high temperature air, gasses and materials, Plastic Pellet Transfer
- Manufacturer Upc Number822353144251
- UPC_NO822353144251
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data