Overview
Mfr description
HTSS5250-600X25 6"X25' SS/SS SMOOTH BORE
- Highly Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Additionally, liner material provides extra layer of protection for longer hose life. Smooth Bore - reduces degradation of the transferred materials and improves flow rates. Helps prevent “angel hairing.” Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant - can withstand very high temperatures allowing for the transfer of hot materials. Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”.
Specifications
- Product TypesHTSS5250 Series Stainless Steel Interlocked Smooth Bore Hose with Stainless steel Liner (Unpacked)
- TypeInterlocked Smooth Bore Hose
- ApplicationAbrasive material handling, Bulk truck and railcar unloading, Dry bulk transfer, Grain handling, Transfer of high temperature air, gasses and materials, Plastic Pellet Transfer
- Hose Covering Material304 Stainless Steel
- Hose TypeHeavy Weight
- Manufacturer Upc Number822353141977
- ColorRed
- UPC_NO822353141977
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data