Motion
HUB206-4
Hose End - Iron Material, 4 in Hose ID
Mi Item #10918258
MFR #HUB206-4
Price$539.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Iron Material, 4 in Hose ID
Mi Item #10918258
MFR #HUB206-4

Mfr description
HUB206-4 HAMMER UNION BARBED FIG 206-4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.77/pc

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Size
    4.0000 in
  • Weight
    32 lbs

Details

  • Additional Details
    Suitable for frac water and sand slurry applications, Interchangeable with all 206 style hammer unions, Versatility of barbs allow for use with interlocking crimp ferrules or crimp sleeves, Eliminates leak paths created with threaded fittings
  • Application
    frac water and sand slurry applications
  • Coating
    Zinc Plated
  • Connection Type
    Hammer Union
  • End 1 Style
    Hammer Union
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Barb
  • Fitting Type
    Push-On / Barb
  • For Use With
    Frac water and sand slurry applications
  • Manufacturer Catalog Number
    HUB206-4
  • Manufacturer Compatibility
    Kuriyama
  • Material
    Iron
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 PSI, 27.6 bar
  • Product Types
    Hose Barb
  • Seal Material
    Buna-N
  • Seal Type
    0 Ring
  • Standards Met
    A-105/AISI 1020
  • Style
    Straight
  • Thread Type
    Hammer Union
  • Type
    Barbed
  • UPC_NO
    822353168677
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)