Motion
HUT100-6
HUT100-6 6 in. Size Figure 100 Threaded 1000 PSI CWP Hammer Union
MI ITEM #10918265
MFR #HUT100-6
List Price$428.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUT100-6 6 in. Size Figure 100 Threaded 1000 PSI CWP Hammer Union
MI ITEM #10918265
MFR #HUT100-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$428.30/pc for your price

Overview

Mfr description
HUT100-6 HAMMER UNION TXT FIG 100-6"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
  • CWP (Cold Working Pressure) is the maximum pressure at 70 ºF (+21 ºC)
  • Unions are completely interchangeable with competitors of like products

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353164815
  • Product Types
    Figure 100 Threaded 1000 PSI CWP Hammer Unions
  • Size
    6
  • Type
    Threaded
  • UPC_NO
    822353164815
  • Weight
    40.40 lb
  • Working Pressure
    1000 psi
  • Additional Details
    Economical Low Pressure Union
  • Maximum Operating Pressure
    1000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text