Motion
HUT1502-3
Elbow & Straight Adapters - 3 in Coupling Size
Mi Item #10918268
MFR #HUT1502-3
Price$637.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in Coupling Size
Mi Item #10918268
MFR #HUT1502-3

Mfr description
HUT1502-3 HAMMER UNION TXT FIG 1502-3"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.05/pc

Specifications

Dimensions

  • Coupling Size
    3 in
  • Size
    3
  • Weight
    27.56 lb

Details

  • Additional Details
    Specially Designed Lip Type Elastomer Seal Protects Metal to Metal Sealing Surface and Reduces Line Flow Turbulence
  • Manufacturer Upc Number
    822353165034
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Elastomer
  • Maximum Operating Pressure
    15000 psi
  • Product Types
    Figure 1502 Threaded 15,000 PSI CWP Hammer Unions
  • Type
    Threaded
  • UPC_NO
    822353165034
  • Working Pressure
    15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)