Motion
HUT206-2
Elbow & Straight Adapters - 2 in Coupling Size
Mi Item #10918274
MFR #HUT206-2
Price$33.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 2 in Coupling Size
Mi Item #10918274
MFR #HUT206-2

Mfr description
HUT206-2 HAMMER UNION TXT FIG 206-2"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.96/pc

Specifications

Dimensions

  • Coupling Size
    2 in
  • Size
    2
  • Weight
    4.60 lb

Details

  • Additional Details
    General Purpose Union With "O" Ring Seal in Male Sub for Improved Sealing
  • Manufacturer Upc Number
    822353164891
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Operating Pressure
    2000 psi
  • Product Types
    Figure 206 Threaded 2000 PSI CWP Hammer Unions
  • Type
    Threaded
  • UPC_NO
    822353164891
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)