Motion
HUT400-2
HUT400-2 2 in. Size Figure 400 Threaded 4000 PSI CWP Hammer Union
MI ITEM #10918279
MFR #HUT400-2
List Price$131.00/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUT400-2 2 in. Size Figure 400 Threaded 4000 PSI CWP Hammer Union
MI ITEM #10918279
MFR #HUT400-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.00/pc for your price

Overview

Mfr description
HUT400-2 HAMMER UNION TXT FIG 400-2"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
  • CWP (Cold Working Pressure) is the maximum pressure at 70 ºF (+21 ºC)
  • Unions are completely interchangeable with competitors of like products

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353164921
  • Product Types
    Figure 400 Threaded 4000 PSI CWP Hammer Unions
  • Size
    2
  • Type
    Threaded
  • UPC_NO
    822353164921
  • Weight
    11.00 lb
  • Working Pressure
    4000 psi
  • Additional Details
    Medium Pressure Union
  • Maximum Operating Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought