Motion
HUT400-4
Elbow & Straight Adapters - 4 in Coupling Size
MI ITEM #10918281
MFR #HUT400-4
Price$261.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 4 in Coupling Size
MI ITEM #10918281
MFR #HUT400-4

Mfr description
HUT400-4 HAMMER UNION TXT FIG 400-4"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.36/pc

Specifications

Dimensions

  • Coupling Size
    4 in
  • Size
    4
  • Weight
    29.65 lb

Details

  • Additional Details
    Medium Pressure Union
  • Manufacturer Upc Number
    822353164945
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Operating Pressure
    4000 psi
  • Product Types
    Figure 400 Threaded 4000 PSI CWP Hammer Unions
  • Type
    Threaded
  • UPC_NO
    822353164945
  • Working Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)