Motion
HUT602-2
HUT602-2 2 in. Size Figure 602 Threaded 6000 PSI CWP Hammer Union
MI ITEM #10918283
MFR #HUT602-2
List Price$160.44/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUT602-2 2 in. Size Figure 602 Threaded 6000 PSI CWP Hammer Union
MI ITEM #10918283
MFR #HUT602-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.44/pc for your price

Overview

Mfr description
HUT602-2 HAMMER UNION TXT FIG 602-2"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
  • CWP (Cold Working Pressure) is the maximum pressure at 70 ºF (+21 ºC)
  • Unions are completely interchangeable with competitors of like products

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353164969
  • Product Types
    Figure 602 Threaded 6000 PSI CWP Hammer Unions
  • Size
    2
  • Type
    Threaded
  • UPC_NO
    822353164969
  • Weight
    12.90 lb
  • Working Pressure
    6000 psi
  • Additional Details
    Specially Designed Lip Type Elastomer Seal Protects Metal to Metal Sealing Surface and Reduces Line Flow Turbulence
  • Material
    Elastomer
  • Maximum Operating Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text