Motion
HUW1002-4
HUW1002-4 4 in. Size Figure 1002 Butt Weld 10,000 PSI CWP Hammer Union
MI ITEM #10918288
MFR #HUW1002-4
List Price$886.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUW1002-4 4 in. Size Figure 1002 Butt Weld 10,000 PSI CWP Hammer Union
MI ITEM #10918288
MFR #HUW1002-4

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$886.28/each for your price

Overview

Mfr description
HUW1002-4 HAMMER UNION BW FIG 1002-4"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
  • CWP (Cold Working Pressure) is the maximum pressure at 70 ºF (+21 ºC)
  • Unions are completely interchangeable with competitors of like products

Specifications

  • Manufacturer Upc Number
    822353165096
  • Product Types
    Figure 1002 Butt Weld 10,000 PSI CWP Hammer Unions
  • Size
    4
  • Type
    Butt Weld
  • Weight
    37.50 lb
  • Working Pressure
    10000 psi
  • Additional Details
    Specially Designed Lip Type Elastomer Seal Protects Metal to Metal Sealing Surface and Reduces Line Flow Turbulence
  • Material
    Elastomer
  • Maximum Operating Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text