Motion
J800X20
J800X20 J™ Series 8 in. ID and 20 ft Standard Length Standard Duty PVC Suction Hose
MI ITEM #10918317
MFR #J800X20
List Price$74.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J800X20 J™ Series 8 in. ID and 20 ft Standard Length Standard Duty PVC Suction Hose
MI ITEM #10918317
MFR #J800X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.69/ft for your price

Overview

Mfr description
J800X20 TIGERFLEX "J" HOSE 8"X20'
  • MSHA Approved - Approved by the Mine Safety and Health Administration for flame-resistance for use in underground mines as water transfer hose. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free

Specifications

  • Product Types
    J™ Series Standard Duty PVC Suction Hose
  • Hose Type
    Agricultural Liquid Fertilizer
  • Working Pressure
    30 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Green
  • Typical Applications
    Agricultural liquid fertilizer, Air seeder lines, Drain lines, Irrigation lines, Mining applications, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - standard duty
  • Manufacturer Upc Number
    822353110829
  • UPC_NO
    822353110829

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought