Motion
K018-0508X100

KURIYAMA OF AMERICA
K018-0508X100

Tubing - 0.31 in ID, 0.50 in OD, 100 ft Length
MI ITEM #10918341
MFR #K018-0508X100
Price$0.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K018-0508X100

Tubing - 0.31 in ID, 0.50 in OD, 100 ft Length
MI ITEM #10918341
MFR #K018-0508X100

Mfr description
K018-0508X100 K018 68A 5/16"X1/2"X100'
  • Ideal for medical applications requiring USP class VI.
  • Similar to K010 applications in which a slightly more flexible tube is desired by the customer.
  • Tubing for laboratories.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.97/ft

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.31 in
  • Tube Outer Diameter
    0.50 in
  • Wall Thickness
    0.09 in

Details

  • Additional Details
    Clear Phthalate Free PVC food grade tubing for applications requiring more flexibility.
  • Color
    Crystal Clear
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353141182
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    25 to 150 ºF
  • Product Types
    KLEARON™ 68 Series K018 Clear PVC Tubing
  • Standards Met
    Phthalate Free|RoHS|USP
  • Type
    Tubing
  • UPC_NO
    822353141182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)