Motion
K018-0709X100

KURIYAMA OF AMERICA
K018-0709X100

Tubing - 0.44 in ID, 0.56 in OD, 100 ft Length
MI ITEM #10918344
MFR #K018-0709X100
List Price$0.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K018-0709X100

Tubing - 0.44 in ID, 0.56 in OD, 100 ft Length
MI ITEM #10918344
MFR #K018-0709X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.87/ft for your price

Overview

Mfr description
K018-0709X100 K018 68A 7/16"X9/16"X100'
  • Ideal for medical applications requiring USP class VI.
  • Similar to K010 applications in which a slightly more flexible tube is desired by the customer.
  • Tubing for laboratories.
  • Water transfer, purification systems.
  • Beverage dispensing & ice making applications.
  • Water, air, drainage lines.

Specifications

  • Tube Inner Diameter
    0.44 in
  • Tube Outer Diameter
    0.56 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353141212
  • Operating Temperature Range
    25 to 150 ºF
  • Color
    Crystal Clear
  • Standards Met
    Phthalate Free|RoHS|USP
  • UPC_NO
    822353141212
  • Wall Thickness
    0.06 in
  • Inner Tube Material
    PVC
  • Product Types
    KLEARON™ 68 Series K018 Clear PVC Tubing
  • Type
    Tubing
  • Additional Details
    Clear Phthalate Free PVC food grade tubing for applications requiring more flexibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text