Motion
K05BK-0406X100

KURIYAMA OF AMERICA
K05BK-0406X100

Tubing - 0.25 in ID, 0.38 in OD, 100 ft Length
MI ITEM #10918348
MFR #K05BK-0406X100
Your Price$0.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K05BK-0406X100

Tubing - 0.25 in ID, 0.38 in OD, 100 ft Length
MI ITEM #10918348
MFR #K05BK-0406X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.29/ft(List $0.41)

Overview

Mfr description
K05BK-0406X100 BLACK FOOD GR 1/4"X3/8"X1
  • Drainage lines
  • Outdoor applications
  • Printing press equipment
  • Transfer of weak chemicals and acids

Specifications

  • Tube Inner Diameter
    0.25 in
  • Tube Outer Diameter
    0.38 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353199763
  • Operating Temperature Range
    25 to 150 ºF
  • Color
    Black
  • UPC_NO
    822353199763
  • Wall Thickness
    0.06 in
  • Inner Tube Material
    PVC
  • Product Types
    K05BK Series UV Resistant Black PVC Tubing
  • Type
    PVC Tubing
  • Additional Details
    Made in North America

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought