Motion
K05BK-1216X100

KURIYAMA OF AMERICA
K05BK-1216X100

Tubing - 0.75 in ID, 1 in OD, 100 ft Length
MI ITEM #10918350
MFR #K05BK-1216X100
List Price$1.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K05BK-1216X100

Tubing - 0.75 in ID, 1 in OD, 100 ft Length
MI ITEM #10918350
MFR #K05BK-1216X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.84/ft for your price

Overview

Mfr description
K05BK-1216X100 BLACK FOOD GR 3/4"X1"X100
  • Drainage lines
  • Outdoor applications
  • Printing press equipment
  • Transfer of weak chemicals and acids

Specifications

  • Tube Inner Diameter
    0.75 in
  • Tube Outer Diameter
    1 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353199794
  • Operating Temperature Range
    25 to 150 ºF
  • Color
    Black
  • UPC_NO
    822353199794
  • Wall Thickness
    0.13 in
  • Inner Tube Material
    PVC
  • Product Types
    K05BK Series UV Resistant Black PVC Tubing
  • Type
    PVC Tubing
  • Additional Details
    Made in North America

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought