Motion
K1156-10X100
Industrial Hose - 5/8 in Inner Diameter, 200 psi Working Pressure
Mi Item #10918363
MFR #K1156-10X100
Price$1.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 5/8 in Inner Diameter, 200 psi Working Pressure
Mi Item #10918363
MFR #K1156-10X100

Mfr description
K1156-10X100 BLUE GP AIR 5/8"X100' COIL
  • Economical, flexible and lightweight. Excellent abrasion resistance. U. V. and weather resistant. Non-marking pin-pricked cover. Silicone-free core and cover. Complies with RMA's Class B designation for medium/ high oil resistance. One piece lengths. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.53/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    5/8 in

Details

  • Additional Details
    A General Purpose PVC Air and Water Hose for in Plant and Outdoor Applications in Temperate Climate Conditions.
  • Color
    Blue
  • Hose Covering Material
    PVC compound
  • Manufacturer Upc Number
    822353042083
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1156 General Purpose PVC Air and Water Hose
  • Typical Applications
    Transfer of air, water and mild water soluble chemicals., Ideal for in-plant applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
  • UPC_NO
    822353042083
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)