Overview
Mfr description
K1176-06X500 GEN SERVICE BLU 3/8"X500' C
- Economical, lightweight, low temperature alternative to rubber hose. Excellent abrasion resistance. 300 PSI working pressure on all sizes. U. V. and weather resistant. Non-marking pin-pricked cover. Complies with RMA’s Class B designation for medium/high oil resistance. One piece lengths. Formulated for low temperature flexibility. Individually shrink-wrapped assemblies are available. Phthalate Free!
Specifications
- Product TypesSeries K1176 General Service PVC Air and Water Hose
- Working Pressure300 psi
- Additional DetailsA general service PVC air and water hose for indoor or outdoor applications requiring a lightweight hose that can operate at lower temperatures.
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialPVC compound
- ColorBlue
- Typical ApplicationsTransfer of air, water and mild water soluble chemicals., Ideal for in-plant and outdoor applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
- Manufacturer Upc Number822353067024
- UPC_NO822353067024
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data