Motion
K1181-06X500
K1181-06X500 K1181 Series 0.600 in. Nominal OD Utility Grade PVC Air Hose
MI ITEM #10918369
MFR #K1181-06X500
List Price$0.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1181-06X500 K1181 Series 0.600 in. Nominal OD Utility Grade PVC Air Hose
MI ITEM #10918369
MFR #K1181-06X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.71/ft for your price

Overview

Mfr description
K1181-06X500 UTILITY YELLOW 3/8"X500'

Specifications

  • Additional Details
    A lightweight utility air and water hose economically designed for indoor and outdoor applications operating in temperate climate conditions.
  • Application
    Transfer of air, water and mild water soluble chemicals., Indoor/outdoor air tool service.
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1181 Utility Grade PVC Air Hose
  • Type
    Reinforced Air and Water Hose
  • Manufacturer Upc Number
    822353101285
  • UPC_NO
    822353101285
  • Color
    Yellow
  • Hose Covering Material
    PVC compound
  • Style
    Utility Grade PVC Air Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought