Motion
K1184-04X500
K1184-04X500 K1184 Series 0.475 in. Nominal OD Utility Grade PVC Air Hose
MI ITEM #10918372
MFR #K1184-04X500
List Price$0.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1184-04X500 K1184 Series 0.475 in. Nominal OD Utility Grade PVC Air Hose
MI ITEM #10918372
MFR #K1184-04X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.62/ft for your price

Overview

Mfr description
K1184-04X500 UTILITY RED 1/4"X500'
  • Economical, lightweight construction. U. V. and weather resistant. One-piece coils. Individually shrink-wrapped assemblies are available. Phthalate Free!

Specifications

  • Product Types
    Series K1184 Utility Grade PVC Air Hose
  • Style
    Utility Grade PVC Air Hose
  • Working Pressure
    300 psi
  • Additional Details
    A lightweight utility air and water hose economically designed for indoor and outdoor applications operating in temperate climate conditions.
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    PVC compound
  • Color
    Red
  • Typical Applications
    Transfer of air, water and mild water soluble chemicals., Indoor/outdoor air tool service.
  • Manufacturer Upc Number
    822353101315
  • UPC_NO
    822353101315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text